Zoro Homepage

Condensate Return System, 1/3 hp

  • Mfr # 160010

  • Zoro # G205658393


product price: $2,883.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
6 gal
Tank Material
Steel
Overall Width
16 in
Pump Mounting Position
Vertical
Overflow Port Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160010
Zoro #
G205658393
UPC #
683328600109
Country of Origin
United States

Dimensions

Overall Width
16 in
Overflow Port Pipe Size
2 in
Overall Height
16 in
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
3/4 in
Vent Line Port Pipe Size
1 1/4 in
Drain Port Size
1/2 in
Overall Length
22.88 in
Inlet Diameter
2 in
Discharge Diameter
3/4 in
Vent Line Port Pipe Diameter
1 1/4 in
Drain Port Diameter
1/2 in
Overflow Port Pipe Diameter
2 in

Details

Item
Condensate Return System
Tank Capacity
6 gal
Tank Material
Steel
Pump Mounting Position
Vertical
Equivalence of Direct Radiation Rating
6,000
Pump Activation Type
Float Switch
Nameplate Voltage
115V AC
Phase
Single
Discharge Connection Style
NPT
Standards
UL Listed
Electrical Connection Type
Hardwired
Maximum Media Temperature
200 Degrees F
Intake Connection Style
NPT
Impeller Material
Bronze
Frequency
60 Hz
Body Gasket Material
Carbon/Ceramic
Maximum Feet of Head
9 ft
Series Family
WCS
Horsepower
1/3 hp
Compatible Media Type
Water
Series
Watchman
Motor Enclosure Design
Open Drip Proof
Pump Type
Condensate Return
Pump Housing Material
Bronze
Maximum RPM
3,500 RPM
Number of Pumps
1
Pump System Design
Simplex
Revolutions Per Minute - Maximum
3,500 RPM
Mounting Orientation
Vertical
Inlet Standard
NPT
Discharge Gender
Female
Maximum Flow Rate @ 30 Feet of Head
33 gpm
Flow Rate - Maximum
34 gpm
Maximum Flow Rate @ 50 Feet of Head
12 gpm
Feet of Head - Maximum
52 ft
Discharge Pressure
20 psi
Tank Orientation
Horizontal
Pump Casing Material
Bronze
Media Temperature - Maximum
200 Degrees F
Maximum Flow Rate @ 40 Feet of Head
26 gpm
Discharge Standard
NPT
Inlet Gender
Female

Description

Condensate Return System, Discharge Connection Style NPT, Equivalence of Direct Radiation Rating 6,000, Horsepower 1/3 hp, Intake Connection Style NPT, Maximum Feet of Head 9 ft, Maximum Flow Rate @ 30 Feet of Head 33 gpm, Maximum Flow Rate @ 40 Feet of Head 26 gpm, Maximum Flow Rate @ 50 Feet of Head 12 gpm, Maximum Media Temperature 200 Degrees F, Pump Mounting Position Vertical, Nameplate Voltage 115V AC, Pump Type Condensate Return, Tank Capacity 6 gal, Number of Pumps 1, Phase Single

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.