Zoro Homepage

Condensate Return System, 1/3 hp

  • Mfr # 160029

  • Zoro # G105987715


product price: $3,040.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Width
6.75 in
Electrical Connection Type
Hardwired
Pump Mounting Position
Vertical
Nameplate Voltage
115V AC
Discharge Connection Style
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160029
Zoro #
G105987715
UPC #
683328600291
Country of Origin
United States

Dimensions

Overall Width
6.75 in
Overall Height
7.5 in
Compatible Intake Pipe Size
2 in
Drain Port Size
1 1/2 in
Manufacturer Warranty Length
20 yr
Compatible Discharge Pipe Size
1 1/2 in
Overflow Port Pipe Size
2 in
Overall Length
7.31 in
Inlet Diameter
2 in
Overflow Port Pipe Diameter
2 in
Discharge Diameter
3/4 in
Drain Port Diameter
1 1/2 in

Details

Item
Condensate Return System
Electrical Connection Type
Hardwired
Pump Mounting Position
Vertical
Nameplate Voltage
115V AC
Discharge Connection Style
NPT
Number of Pumps
1
Series
Watchman
Tank Capacity
6 gal
Pump Housing Material
Cast Iron
Maximum RPM
3,500 RPM
Pump Type
Condensate Return
Maximum Media Temperature
200 Degrees F
Intake Connection Style
NPT
Maximum Feet of Head
9 ft
Motor Enclosure Design
Open Drip Proof
Impeller Material
Bronze
Standards
UL Listed
Amps
20 A
Phase
Single
Frequency
60 Hz
Compatible Media Type
Water
Pump Activation Type
Float Switch
Tank Material
Cast Iron
Body Gasket Material
Carbon/Ceramic
Equivalence of Direct Radiation Rating
6,000
Series Family
WC
Horsepower
1/3 hp
Pump Casing Material
Cast Iron
Pump System Design
Simplex
Discharge Gender
Female
Flow Rate - Maximum
34 gpm
Inlet Gender
Female
Maximum Flow Rate @ 30 Feet of Head
33 gpm
Discharge Standard
NPT
Tank Orientation
Horizontal
Revolutions Per Minute - Maximum
3,500 RPM
Mounting Orientation
Vertical
Inlet Standard
NPT
Feet of Head - Maximum
52 ft
Media Temperature - Maximum
200 Degrees F
Full Load Current
20 A
Maximum Flow Rate @ 40 Feet of Head
26 gpm
Maximum Flow Rate @ 50 Feet of Head
12 gpm
Discharge Pressure
20 psi

Description

Condensate Return System, Discharge Connection Style NPT, Equivalence of Direct Radiation Rating 6,000, Horsepower 1/3 hp, Intake Connection Style NPT, Maximum Feet of Head 9 ft, Maximum Flow Rate @ 30 Feet of Head 33 gpm, Maximum Flow Rate @ 40 Feet of Head 26 gpm, Maximum Flow Rate @ 50 Feet of Head 12 gpm, Maximum Media Temperature 200 Degrees F, Pump Mounting Position Vertical, Nameplate Voltage 115V AC, Pump Type Condensate Return, Tank Capacity 6 gal, Number of Pumps 1, Phase Single

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.