Shop HOFFMAN
See all product information
Create Account
Continuous Hinge Enclosure Clamps CH Type 12, 12x12x6, Gray, Mild Steel
Mfr # A1212CH
Zoro # G023561073
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Finish
Gray/Powder Coated
Nominal Width
12 in
Enclosure Material
Mild Steel
Nominal Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1212CH
- Zoro #
- G023561073
- UPC #
- 783510548902
- Country of Origin
- Unknown
- Item
- Electrical Enclosure
- Finish
- Gray/Powder Coated
- Enclosure Material
- Mild Steel
- Color
- Gray/Powder Coated
Description
This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.