Shop HOFFMAN
See all product information
Create Account
Screw-Cover Enclosure Type 1 with Knockouts, 8x8x4, Gray, Steel
Mfr # ASE8X8X4
Zoro # G623560445
product price:Â
$
48.29
/ea
Key Features
Color
Gray/Painted
Enclosure Material
Mild Steel
Finish
Gray/Painted
Length
4 in
Nominal Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASE8X8X4
- Zoro #
- G623560445
- UPC #
- 783510430405
- Country of Origin
- Unknown
Dimensions
- Length
- 4 in
- Nominal Depth
- 8 in
- Nominal Width
- 8 in
Details
- Color
- Gray/Painted
- Enclosure Material
- Mild Steel
- Item
- Electrical Enclosure
- Finish
- Gray/Painted
Description
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flus
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov