Shop HOFFMAN
See all product information
Create Account
Continuous Hinge Enclosure Clamps CH Type 12, 6x6x4, Gray, Mild Steel
Mfr # A606CH
Zoro # G023560885
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Mild Steel
Length
4 in
Nominal Width
6 in
Nominal Depth
6 in
Finish
Gray/Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A606CH
- Zoro #
- G023560885
- UPC #
- 783510553906
- Country of Origin
- Unknown
- Enclosure Material
- Mild Steel
- Item
- Electrical Enclosure
- Finish
- Gray/Powder Coated
- Color
- Gray/Powder Coated
Description
This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.