Screw-Cover Enclosure Type 1 with Knockouts, 18x12x6, Gray, Steel
- Mfr # ASE18X12X6
- Zoro # G123561249
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Length
6 in
Enclosure Material
Mild Steel
Color
Gray Painted
Nominal Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASE18X12X6
- Zoro #
- G123561249
- UPC #
- 783510432409
- Country of Origin
- Unknown
- Enclosure Material
- Mild Steel
- Item
- Electrical Enclosure
- Color
- Gray Painted
- Finish
- Gray Painted
Dimensions
- Nominal Width
- 12 in
- Length
- 6 in
- Nominal Depth
- 18 in
Description
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.