Shop HOFFMAN

Continuous Hinge Enclosure with Clamps Type 4, 12x12x6, Gray, Mild Steel

  • Mfr # A1212CHNF

  • Zoro # G723561069


product price: 
$
1,217.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Color
Gray/Powder Coated
Finish
Gray/Powder Coated
Enclosure Material
Mild Steel
Nominal Width
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1212CHNF
Zoro #
G723561069
UPC #
783510554804
Country of Origin
Unknown
Color
Gray/Powder Coated
Finish
Gray/Powder Coated
Enclosure Material
Mild Steel
Item
Electrical Enclosure

Description

A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.

Ratings & reviews