Screw-Cover Drip-Shield Type 3R no Knockouts, 12x12x6, Gray, Steel
- Mfr # A12R126NK
- Zoro # G723561311
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Finish
Galvanized/Powder Coated Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A12R126NK
- Zoro #
- G723561311
- UPC #
- 783510135010
- Country of Origin
- Unknown
- Finish
- Galvanized/Powder Coated Gray
- Item
- Electrical Enclosure
Description
Hoffman Screw Cover Enclosure In Ansi 61 Gray Color Is Suitable For Use In Outdoor Applications As Wiring Or Junction Box. It Features 16-/14-/12-Gauge Steel Construction And Has Galvanized Polyester Powder-Paint Finish. It Measures 12-Inch X 12-Inch X 6-Inch. Enclosure Has Nema 3R Rating. It Has Ip32-Degree Of Protection. Enclosure Is Ul/Cul Listed Csa Certified And Meets Iec Standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.