Shop HOFFMAN
See all product information
Create Account
Continuous Hinge with Clamps Junction Box Type 4X, 10x8x4, Brushed, Stainless 304
Mfr # A1008CHNFSS
Zoro # G423560324
product price:Â
$
2,701.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Stainless Steel 304
Nominal Depth
10 in
Color
Brushed #4
Nominal Width
8 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1008CHNFSS
- Zoro #
- G423560324
- UPC #
- 783510562809
- Country of Origin
- Unknown
- Enclosure Material
- Stainless Steel 304
- Item
- Electrical Enclosure
- Color
- Brushed #4
- Finish
- Brushed #4
Description
Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.