Shop NVENT HOFFMAN

Enclosure AC, Wall Mount, 1800/2000 BtuH

  • Mfr # T200216G155

  • Zoro # G2804676


product price: 
$
6,516.46
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
1800/2000 BtuH
Amps
7
Phase
Single
Hz
50/60
NEMA Enclosure Type
4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T200216G155
Zoro #
G2804676
UPC #
783510251741
Country of Origin
Mexico

Dimensions

Height
20 in
Width
10 in
Depth
9.9 in
Overall Height
20 in
Overall Width
10 in
Overall Depth
9.9 in

Details

Cooling Capacity
1800/2000 BtuH
Amps
7
Phase
Single
Hz
50/60
NEMA Enclosure Type
4X
Housing Material
304 Stainless Steel
Mounting
Wall Mount
Voltage
115
Standards
CE, EAC, UL/cUL Type 12, UR/cUR Recognized
Cooling Method
Refrigerant
Housing Color
Light Gray
Refrigerant
R134a
Control Type
Mechanical Thermostat
Item
Enclosure Air Conditioner
Includes
Aluminum Mesh Filter
Wiring Method
6 ft Cord with NEMA 5-15 Plug
Product Type
Air Conditioner
Frequency
50/60 Hz
Refrigerant Type
R134a
Operating Temperature - Maximum
131 Degrees F
Power Consumption
586 W
NEMA Enclosure Rating
4X
Operating Voltage
115V
Current
7.00 A
Cooling Capacity - Maximum
2,000 BtuH
Operating Temperature - Minimum
-40 Degrees F
Operation Mode
Cooling Only

Description

Enclosure Air Conditioner, Cooling Capacity 1800/2000 BtuH, Housing Material 304 Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 20 in, Width 10 in, Depth 9.9 in, Standards CE, EAC, UL/cUL Type 12, UR/cUR Recognized, Wiring Method 6 ft Cord with NEMA 5-15 Plug, Amps 7, Hz 50/60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Mechanical Thermostat, Housing Color Light Gray, Includes Aluminum Mesh Filter

Ratings & reviews