Shop HISENSE
See all product information
Create Account
8,000 BTU Window Air Conditioner with ConnectLife App, 350 Sq. Ft.
- Mfr # AAW08CW26
- Zoro # G423362744
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Depth
16.1 in
Width
18.5 in
Includes
Air Conditioner, Manual, Warranty, Remote, Battery
Height
13 in
For Use With
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAW08CW26
- Zoro #
- G423362744
- UPC #
- 850081340850
- Country of Origin
- Thailand
Dimensions
- Depth
- 16.1 in
- Width
- 18.5 in
- Height
- 13 in
Details
- Includes
- Air Conditioner, Manual, Warranty, Remote, Battery
- For Use With
- Residential
- Refrigerant Type
- R-32 /290g
- Color
- White
- Watts
- 690 W
- CEER Rating
- 11.4
- Voltage
- 115V
- Sound Level dBA
- 49/57 db
- BtuH Cooling
- 8,000 BTU
- Dehumidification Rate
- 21.6
- Item
- Window Air Conditioner
Description
Comfort and convenience on your terms. The Hisense 8,000 BTU Window Air Conditioner with ConnectLife App is a smart, capable unit for rooms up to 350 square feet - designed to fit naturally into how you live rather than adding complexity to your day. The ConnectLife app gives you full remote control from your smartphone, so you can cool your space before you arrive or adjust settings without leaving the couch. An included remote and sleek electronic touch controls offer additional convenience for everyday use. Three modes - Cooling, Fan, and Dehumidifier - handle everything from peak summer heat to muggy, uncomfortable days. Four-way air direction distributes conditioned air evenly throughout the room, keeping comfort consistent from corner to corner rather than concentrated near the unit. A washable, removable filter makes upkeep quick and easy.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.