Fan Finger Guard

  • Mfr # AGARD4

  • Zoro # G8755677


product price: $25.69
/ea

Key Features

Includes
Finger Guard
Material
Steel
For Use With
A4AXFN, A4AXFN2, A4XFNGQ, Mfr. No. A4AXFNPG
Accessory Type
Fan Finger Guard
Overall Height
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGARD4
Zoro #
G8755677
UPC #
783510365745
Country of Origin
China

Dimensions

Overall Height
4.62 in
Overall Width
4.62 in
Overall Length
0.12 in

Details

Includes
Finger Guard
Material
Steel
Item
Fan Finger Guard
For Use With
A4AXFN, A4AXFN2, A4XFNGQ, Mfr. No. A4AXFNPG
Accessory Type
Fan Finger Guard
Finish
Chrome Plated
Compatible with Manufacturer Model Number
A4AXFN, A4AXFN2, A4AXFNPG, A4XFNGQ
Features
Additional Finger Guards Can Be Mounted on Either Side of the Fan for Maximum Safety
Compatible Manufacturer Model Number
A4AXFN, A4AXFN2, A4AXFNPG, A4XFNGQ
Compatible Manufacturer Part Number
A4AXFN, A4AXFN2, A4AXFNPG, A4XFNGQ
Compatible with Manufacturer Model No.
A4AXFN, A4AXFN2, A4AXFNPG, A4XFNGQ
Compatible with Mfr. Model No.
A4AXFN, A4AXFN2, A4AXFNPG, A4XFNGQ
For Use with Mfr Model Number
A4AXFN, A4AXFN2, A4AXFNPG, A4XFNGQ
For Use With Mfr. Model Number
A4AXFN, A4AXFN2, A4AXFNPG, A4XFNGQ
Compatible Pump Manufacturer Part Number
A4AXFN, A4AXFN2, A4AXFNPG, A4XFNGQ
Compatible Mfr. Model Number
A4AXFN, A4AXFN2, A4AXFNPG, A4XFNGQ

Description

Fan Finger Guard, Material Steel, Finish Chrome Plated, For Use With A4AXFN, A4AXFN2, A4XFNGQ, Mfr. No. A4AXFNPG, Includes Finger Guard, Features Additional Finger Guards Can Be Mounted on Either Side of the Fan for Maximum Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.