Straight Section Wireway, 12 Rating, Steel, Powder Coated
- Mfr # F66W48
- Zoro # G8756806
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
With/Without Knockouts
No
Finish
Powder Coated
Length
48 in
Height
6 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F66W48
- Zoro #
- G8756806
- UPC #
- 783510144401
- Country of Origin
- Mexico
- Item
- Straight Section Wireway
- With/Without Knockouts
- No
- Finish
- Powder Coated
- NEMA Rating
- 12
- Cover Type
- Hinged
- Material
- Steel
- Standards
- CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870
- With Knockouts
- No
- Cover Locking Style
- Screw Clamp
- Color
- Gray
- Gauge
- 14 ga
- Type Number
- Type 12
- Color Code
- ANSI 61
- Type
- Straight Section
- Protection Rating
- NEMA Type 12
- Wireway
- Feed-Through NEMA Type 12 Wireway
- IP Rating
- IP54
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Length
- 48 in
- Height
- 6 in
- Width
- 6 in
- Length (Straight Wireway)
- 48 in
- Depth
- 48 in / 1219 mm
- Thickness (T) (gauge)
- 14
- Thickness (T) (millimetre)
- 1.9
- Depth (D) (inch)
- 48
- Depth (D) (millimetre)
- 1219
- Width (W) (inch)
- 6
- Height (H) (millimetre)
- 152
- Width (W) (millimetre)
- 152
- Height (H) (inch)
- 6
- Thickness
- 14 ga / 1.9 mm
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 12, Traction Material Steel, Finish Powder Coated, Length 48 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw Clamp, Gauge 14 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.