CONDUIT&CABL SUPPORT
- Mfr # P128440HB
- Zoro # G725075236
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Mounting Hardware Included
Yes
Width
19 13/16 in
Mounting Hole Diameter
0.25 in
Length
2 in
For Use With
Runway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P128440HB
- Zoro #
- G725075236
- UPC #
- 662875556978
- Country of Origin
- United States
- Item
- Wall Angle Assembly
- Mounting Hardware Included
- Yes
- For Use With
- Runway
- Finish
- Powder Coated
- Includes
- Hex Nuts, J-Bolts, Lock Washers, Steel Angle
- Material
- Steel
Dimensions
- Width
- 19 13/16 in
- Mounting Hole Diameter
- 0.25 in
- Length
- 2 in
- For Tray Width
- 18 in
- Height
- 2 in
Description
Wall Angle Assembly, For Use With Runway, Finish Powder Coated, Material Steel, Height 2 in, Length 2 in, Width 19 13/16 in, For Tray Width 18 in, Includes Hex Nuts, J-Bolts, Lock Washers, Steel Angle, Mounting Hardware Included Yes, Mounting Hole Diameter 0.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.