CONDUIT&CABL SUPPORT
- Mfr # TRT10-12B
- Zoro # G625076012
product price:Â
$
901.99
/ea
Key Features
Rung Spacing
9 in
Material
Steel
Load Depth
12 in
Standards
RoHS Compliant, UL 1863
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRT10-12B
- Zoro #
- G625076012
- UPC #
- 662875598992
- Country of Origin
- United States
- Item
- Cable Runway
- Rung Spacing
- 9 in
- Material
- Steel
- Standards
- RoHS Compliant, UL 1863
- Finish
- Powder Coated
- Includes
- Runway Section Only
- Capacity
- 115 lb
Dimensions
- Load Depth
- 12 in
- Width
- 12 in
- Length
- 12 in
- Height
- 1 1/2 in
Description
Cable Runway, Width 12 in, Height 1 1/2 in, Load Depth 12 in, Material Steel, Length 12 in, Capacity 115 lb, Finish Powder Coated, Includes Runway Section Only, Standards RoHS Compliant, UL 1863, Mounting Hole Diameter Not Applicable, Rung Spacing 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.