This item is Discontinued.

Hoffman Fiberglass Reinforced Polyester Enclosure, 3, 3R, 4, 4X, 12, 13, Hinged CVJ806NHW

Fiberglass Reinforced Polyester Enclosure, 3, 3R, 4, 4X, 12, 13, Hinged (Discontinued)

  • Mfr # CVJ806NHW
  • Zoro # G6705404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVJ806NHW
Zoro #
G6705404
UPC #
635394018807
Country of Origin
United States

Dimensions

Depth
4.92 in
Usable Opening Depth
4.64 in
Width
7.31 in
Nominal Enclosure Width
7 in
Height
9.31 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
3, 3R, 4, 4X, 12, 13
Material of Enclosure
Fiberglass Reinforced Polyester
Closure Method
Screws
Enclosure Cover Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth
Mounting
Wall
Solid / Clear Cover
Clear
Interior Panel
2HRN2, 2HRA4 or 2HRN3
IP Rating
65
Gasket
Polyurethane
Basic Material
Nonmetallic
Enclosure Cover Features
Clear
NEMA Rating
3, 3R, 4, 4X, 12, 13
Series
VJ
Standards
IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Material
Fiberglass Reinforced Polyester
Knockouts / No Knockouts
No Knockouts

Description

Enclosure NEMA Rating 3, 3R, 4, 4X, 12, 13, Material of Enclosure Fiberglass Reinforced Polyester, 7 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish Smooth, Color Light Gray, Depth 4.92 in, Enclosure Cover Features Clear, Polyurethane Gasket, Height 9.31 in, Interior Panel 2HRN2, 2HRA4 or 2HRN3, IP Rating 65, Wall Mounting, Series VJ, Standards IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant, Usable Opening Depth 4.64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.