Filter Fan, Plastic, 10.13" H x 10.14" L

  • Mfr # HF1016414

  • Zoro # G7883620


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Height
10 1/8 in
Width
4 11/16 in
Depth
4 11/16 in
Finish
Unfinished
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF1016414
Zoro #
G7883620
UPC #
783510368876
Country of Origin
China

Dimensions

Height
10 1/8 in
Width
4 11/16 in
Depth
4 11/16 in
Fan Depth
4-11/16"
Length
10.14"
Fan Height
10-1/8"
Fan Width
10-1/8"
Depth (D) (millimetre)
119
Depth (D) (inch)
4.68
Height (H) (millimetre)
257
Height (H) (inch)
10.13
Width (W) (millimetre)
258
Width (W) (inch)
10.14
Size
10.13 x 10.14 x 4.68 in

Details

Item
Filter Fan
Finish
Unfinished
Material
Plastic
Includes
Mounting Hardware
CFM @ 0.000-In. SP
35 cfm
Gasket
Silicone
Fan Voltage
115VAC
Fan Shape
Square
NEMA Enclosure Type
12
Sub-Category
Other Accessories
For Use With
Electrical Control Enclosures
IP Rating
IP54
Fan Mounting Location
Wall
Environmental Applications
Equipment Cooling
Electrical Connection - Fans
Terminals
Voltage
115V AC
Housing Material
UV-Resistant Plastic
Flow Rate
159 CFM
Operating Temperature (degree Celsius)
-65
Ambient Temperature
14 to 131 deg F
Voltage AC (volt)
100-100.00
Operating Temperature (degree Fahrenheit)
14-131.00
Color
Light Gray
Airflow (cubic foot per minute)
159
Airflow (cubic metre per hour)
270
Voltage Rating
115 VAC
Color Code
RAL 7035
Amperage Rating
0.38/0.36 A
Nominal Voltage (volt)
115
Max Current (ampere)
0.38
Operating Temperature
14 - 131 °F / -10 to 55 °C
Airflow
159 ft³/min / 270 m³/h
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04
Voltage AC
100 V
Nominal Voltage
115 V
Max Current
0.38 A

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. Not Applicable, Height 10 1/8 in, Diameter Not Applicable, Depth 4 11/16 in, Width 4 11/16 in, CFM @ 0.000-In. SP 159 cfm, Voltage 115V AC, 0.38 A Amps, Electrical Connection - Fans Terminals, Sound Level Not Applicable, IP Rating IP54, Fan Mounting Location Wall, Bearing Type Not Applicable, Not Applicable RPM, Blade Material Not Applicable, Housing Material Plastic, Requires Cord Set (Not Included), Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.