Hinged-Cover with Knockouts Type 1, 12.00x12.00x6.00, Gray, Steel
- Mfr # AHE12X12X6
- Zoro # G823561099
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Nominal Depth
6 in
Color
Gray Powder Coated
Finish
Gray Powder Coated
Nominal Width
12 in
Enclosure Material
Mild Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AHE12X12X6
- Zoro #
- G823561099
- UPC #
- 783510512200
- Country of Origin
- Unknown
Dimensions
- Nominal Depth
- 6 in
- Nominal Width
- 12 in
- Length
- 12 in
Details
- Color
- Gray Powder Coated
- Item
- Electrical Enclosure
- Finish
- Gray Powder Coated
- Enclosure Material
- Mild Steel
Description
Hinged-Cover with Knockouts, Type 1, feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.