Hoffman

IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc


product price: $795.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps AC 1 to 1.6
  • Coil Volts 120V AC
  • Enclosure NEMA Rating 4X
  • Auxiliary Contact Form 1NO/1NC
  • Short Circuit Protection Circuit Breaker
See all product information

Product Information

Dimensions

Width 11.31 in
Height 13.31 in
Overall Width 11.31 in
Overall Height 13.31 in

Details

Item IEC Combination Starter
Amps AC 1 to 1.6
Coil Volts 120V AC
Enclosure NEMA Rating 4X
Auxiliary Contact Form 1NO/1NC
Short Circuit Protection Circuit Breaker
Overload Relay Amp Setting 1 to 1.6A
Operator Selector Switch
Operator Function Hand/Off/Auto
Trip Class 10
Pilot Light Yes
Control Transformer Voltage 208V AC, 240V AC, 480V AC Primary, 120V AC Secondary
Control Transformer Yes
Hz 50/60
HP @ 3 Phase - 480V 3/4 hp
Standards CSA, UL Listed
HP @ 3 Phase - 240V 1/3 hp
Number of Poles 3
Current AC 1.6 A
Terminal Connection Type Screw Terminals
Reversing Capability Non-Reversing
Frequency 50/60 Hz
Starter Style IEC
Horsepower @ Single Phase - 240V AC 1/10 hp
Includes Control Transformer Yes
Horsepower @ Single Phase - 120V AC Not Rated
Horsepower @ Three Phase - 480V AC 3/4 hp
Auxiliary Contact Module Capacity 2
Number of Auxillary Contacts 2
Minimum Overload Relay Current Setting 1 A
Number of Terminals 6
Includes Auxiliary Contacts Yes
Maximum Overload Relay Current Setting 1.6 A
Includes Pilot Light Yes
Phase Three
Horsepower @ Three Phase - 600V AC 1 1/2 hp
Overload Protection Type Thermal
Horsepower @ Three Phase - 208V AC Not Rated
Coil Voltage 120V AC
Maximum Voltage Rating 600V AC
Horsepower @ Three Phase - 240V AC 1/3 hp
NEMA Enclosure Rating 4X

Description

IEC Combination Starter, Coil Voltage 120V AC, Current AC 1.6 A, Horsepower @ Three Phase - 600V AC 1 1/2 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.