Hoffman
IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc
Mfr # VS-CE0203HP
Zoro # G6733404
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 1.5 to 2.5A
- Coil Volts 120V AC
- Amps AC 1.5 to 2.5
- Enclosure NEMA Rating 4X
- Operator Selector Switch
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1233)
- PANDUIT Corner Wiring Duct, Light Gray, 1 FT (6-Pack) (CWD2LG6)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, PK100 (701-091-100)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- Hoffman IEC Combination Starters