Hoffman

IEC Combo Str, 16 to 20A, 120V Coil, 4X Enc


product price: $1,455.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overload Relay Amp Setting 16 to 20A
  • Coil Volts 120V AC
  • Amps AC 16 to 20
  • Enclosure NEMA Rating 4X
  • Operator Selector Switch
See all product information

Product Information

Dimensions

Width 11.06 in
Height 13.8 in
Depth 5.85 in
Overall Height 13.8 in
Overall Width 11.06 in
Overall Depth 5.85 in

Details

Item IEC Combination Starter
Overload Relay Amp Setting 16 to 20A
Coil Volts 120V AC
Amps AC 16 to 20
Enclosure NEMA Rating 4X
Operator Selector Switch
Short Circuit Protection Circuit Breaker
Trip Class 10
Pilot Light Yes
Control Transformer Yes
Auxiliary Contact Form 1NO
Operator Function Hand/Off/Auto
Control Transformer Voltage 208V AC, 240V AC, 480V AC Primary, 120V AC Secondary
HP @ 3 Phase - 480V 10 hp
HP @ 3 Phase - 240V 5 hp
Standards CSA, UL 508A
Hz 50/60
Thermal Unit Code GPS1BH
Number of Poles 3
Includes Control Transformer Yes
Includes Auxiliary Contacts Yes
Number of Auxillary Contacts 1
Maximum Overload Relay Current Setting 20 A
Horsepower @ Three Phase - 240V AC 5 hp
Minimum Overload Relay Current Setting 16 A
NEMA Enclosure Rating 4X
Number of Terminals 6
Maximum Voltage Rating 600V AC
Horsepower @ Single Phase - 120V AC 1 hp
Horsepower @ Three Phase - 600V AC 20 hp
Starter Style IEC
Horsepower @ Single Phase - 240V AC 5 hp
Horsepower @ Three Phase - 208V AC 7 1/2 hp
Horsepower @ Three Phase - 480V AC 10 hp
Overload Protection Type Thermal
Current AC 20 A
Terminal Connection Type Screw Terminals
Reversing Capability Non-Reversing
Frequency 50/60 Hz
Phase Three
Coil Voltage 120V AC
Includes Pilot Light Yes
Auxiliary Contact Module Capacity 3

Description

IEC Combination Starter, Coil Voltage 120V AC, Current AC 20 A, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 7 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.