Hoffman

IEC Combo Str, 16 to 20A, 120V Coil, 4X Enc


product price: $1,194.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overload Relay Amp Setting 16 to 20A
  • Coil Volts 120V AC
  • Amps AC 16 to 20
  • Enclosure NEMA Rating 4X
  • Operator Push Button
See all product information

Product Information

Dimensions

Height 13.8 in
Depth 5.85 in
Width 11.06 in
Overall Height 13.8 in
Overall Depth 5.85 in
Overall Width 11.06 in

Details

Item IEC Combination Starter
Overload Relay Amp Setting 16 to 20A
Coil Volts 120V AC
Amps AC 16 to 20
Enclosure NEMA Rating 4X
Operator Push Button
Short Circuit Protection Circuit Breaker
Trip Class 10
Pilot Light Yes
Control Transformer No
Auxiliary Contact Form 1NO
Operator Function Start/Stop
Hz 50/60
HP @ 3 Phase - 240V 5 hp
Standards CSA, UL 508A
HP @ 3 Phase - 480V 10 hp
Thermal Unit Code GPS1BH
Number of Poles 3
Current AC 20 A
Horsepower @ Three Phase - 480V AC 10 hp
Horsepower @ Three Phase - 600V AC 20 hp
Horsepower @ Three Phase - 208V AC 7 1/2 hp
Number of Terminals 6
Overload Protection Type Thermal
Horsepower @ Single Phase - 120V AC 1 1/2 hp
Number of Auxillary Contacts 1
Includes Auxiliary Contacts Yes
Minimum Overload Relay Current Setting 16 A
Phase Three
Horsepower @ Three Phase - 240V AC 5 hp
Coil Voltage 120V AC
Maximum Voltage Rating 600V AC
Includes Control Transformer No
Includes Pilot Light Yes
Terminal Connection Type Screw Terminals
Starter Style IEC
Maximum Overload Relay Current Setting 20 A
Auxiliary Contact Module Capacity 3
Horsepower @ Single Phase - 240V AC 5 hp
Frequency 50/60 Hz
Reversing Capability Non-Reversing
NEMA Enclosure Rating 4X

Description

IEC Combination Starter, Coil Voltage 120V AC, Current AC 20 A, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Control Transformer Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.