Hoffman

IEC Combo Str, 19-25 A, 120V Coil, 4X Enc


product price: $900.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overload Relay Amp Setting 19 to 25A
  • NEMA Size 1
  • Coil Volts 120V AC
  • Max. Motor Voltage 600V AC
  • Amps AC 19 to 25
See all product information

Product Information

Dimensions

NEMA Size 1
Height 13.31 in
Width 11.31 in

Details

Item IEC Combination Starter
Overload Relay Amp Setting 19 to 25A
Coil Volts 120V AC
Max. Motor Voltage 600V AC
Amps AC 19 to 25
Enclosure NEMA Rating 4X
Operator Selector Switch
Short Circuit Protection Motor Circuit Protector
Pilot Light Yes
Control Transformer No
Auxiliary Contact Form 1NO/1NC
Operator Function Hand/Off/Auto
Hz 50/60
HP @ 3 Phase - 480V 15 hp
Standards UL/CSA
HP @ 3 Phase - 240V 7 1/2 hp

Description

IEC Combination Starter, NEMA Size 1, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Motor Circuit Protector, Operator Function Hand/Off/Auto, Operator Selector Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.