Hoffman

IEC Combo Str, 19 to 25A, 120V Coil, 4X Enc


product price: $807.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overload Relay Amp Setting 19 to 25A
  • NEMA Size 1
  • Coil Volts 120V AC
  • Amps AC 19 to 25
  • Enclosure NEMA Rating 4X
See all product information

Product Information

Dimensions

NEMA Size 1
Depth 6.34 in
Height 12.0 in
Width 10.0 in

Details

Item IEC Combination Starter
Overload Relay Amp Setting 19 to 25A
Coil Volts 120V AC
Amps AC 19 to 25
Enclosure NEMA Rating 4X
Operator Selector Switch
Short Circuit Protection Motor Circuit Protector
Pilot Light Yes
Control Transformer Yes
Auxiliary Contact Form 1NO/1NC
Operator Function Hand/Off/Auto
Control Transformer Voltage 120V AC Secondary, 208, 240, 480V AC Primary
Hz 50/60
Standards UL 508A/ CSA, UL Enclosure Type 4X
HP @ 3 Phase - 480V 15 hp
HP @ 3 Phase - 240V 7 1/2 hp
Number of Poles 3

Description

IEC Combination Starter, NEMA Size 1, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Motor Circuit Protector, Control Transformer Voltage 120V AC Secondary, 208, 240, 480V AC Primary, Operator Function Hand/Off/Auto, Operator Selector Switch, Number of Poles 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.