Hoffman

IEC Combo Str, 24 to 32 A, 120V Coil, 1 Enc


product price: $964.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overload Relay Amp Setting 24 to 32A
  • NEMA Size 2
  • Coil Volts 120V AC
  • Amps AC 24 to 32
  • Enclosure NEMA Rating 1
See all product information

Product Information

Dimensions

NEMA Size 2
Width 15.32 in
Height 12.83 in
Depth 10.62 in

Details

Item IEC Combination Starter
Overload Relay Amp Setting 24 to 32A
Coil Volts 120V AC
Amps AC 24 to 32
Enclosure NEMA Rating 1
Operator Selector Switch
Short Circuit Protection Motor Circuit Protector
Trip Class 10
Pilot Light Yes
Control Transformer Yes
Auxiliary Contact Form 1NO
Operator Function Hand/Off/Auto
Control Transformer Voltage 120V AC Secondary, 208, 240, 480V AC Primary
HP @ 3 Phase - 240V 10 hp
Hz 50/60
Standards UL 508A/ CSA, UL Enclosure Nema 1
HP @ 3 Phase - 480V 20 hp
Thermal Unit Code GPS1BH
Number of Poles 3

Description

IEC Combination Starter, NEMA Size 2, Auxiliary Contact Form 1NO, Short Circuit Protection Motor Circuit Protector, Trip Class 10, Control Transformer Voltage 120V AC Secondary, 208, 240, 480V AC Primary, Operator Function Hand/Off/Auto, Operator Selector Switch, Number of Poles 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.