Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc
Mfr # VS-CE2532HP
Zoro # G2577102
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 24 to 32A
- NEMA Size 2
- Coil Volts 120V AC
- Amps AC 24 to 32
- Enclosure NEMA Rating 4X
Product Information
- Brand Hoffman
- MFR # VS-CE2532HP
- Zoro # G2577102
- UPC # 094706309994
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 2 |
Width | 10.0 in |
Height | 12.0 in |
Depth | 6.34 in |
Details
Description
IEC Combination Starter, NEMA Size 2, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Motor Circuit Protector, Operator Function Hand/Off/Auto, Operator Selector Switch, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET DPLX 15A 125V WHT (W5320-T0W)
- HUBBELL Receptacle, Double Set, Male, Blk, Taper (HBLMRBBK)
- AMPHENOL ER 4C 416 SKT RECP BOX (MS3102E14S2S)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.80A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ8/10)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- Hoffman IEC Combination Starters