Hoffman
IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc
Mfr # VS-CE0204HP1
Zoro # G6796797
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 2.5 to 4A
- Coil Volts 120V AC
- Amps AC 2.5 to 4
- Enclosure NEMA Rating 1
- Operator Selector Switch
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP2S-S12-X)
- BLUE SEA SYSTEMS Blue Sea Systems 4135-BSS Push Button Reset Only Circuit Breaker Boot - Clear (4135-BSS)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 2 Pole, 120/240V AC (QOU2100)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 16 Gangs, Steel (A24N20MPP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- Hoffman Motor Controls