Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc

  • Mfr # VS-CE0610HP

  • Zoro # G7218224


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
6.3 to 10A
Coil Volts
120V AC
Amps AC
6.3 to 10
Enclosure NEMA Rating
4X
Operator
Selector Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-CE0610HP
Zoro #
G7218224
UPC #
094722978501
Country of Origin
United States

Dimensions

Height
13.31 in
Width
11.31 in
Overall Width
11.31 in
Overall Height
13.31 in

Details

Item
IEC Combination Starter
Overload Relay Amp Setting
6.3 to 10A
Coil Volts
120V AC
Amps AC
6.3 to 10
Enclosure NEMA Rating
4X
Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Pilot Light
Yes
Control Transformer
No
Auxiliary Contact Form
1NO/1NC
Operator Function
Hand/Off/Auto
HP @ 3 Phase - 480V
5 hp
HP @ 3 Phase - 240V
3 hp
Hz
50/60
Standards
CSA, UL Listed
Number of Poles
3
Horsepower @ Three Phase - 480V AC
5 hp
Starter Style
IEC
Maximum Voltage Rating
600V AC
Overload Protection Type
Thermal
Current AC
10 A
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Reversing Capability
Non-Reversing
Number of Terminals
6
Includes Control Transformer
No
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 208V AC
3 hp
Number of Auxillary Contacts
2
NEMA Enclosure Rating
4X
Includes Pilot Light
Yes
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
3 hp
Auxiliary Contact Module Capacity
2
Coil Voltage
120V AC
Terminal Connection Type
Screw Terminals
Maximum Overload Relay Current Setting
10 A
Minimum Overload Relay Current Setting
6.3 A
Phase
Three
Horsepower @ Single Phase - 120V AC
1/2 hp

Description

IEC Combination Starter, Coil Voltage 120V AC, Current AC 10 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10, Horsepower @ Three Phase - 208V AC 3 hp, Control Transformer Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.