Hoffman
IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc
Mfr # EA-CE0611HP
Zoro # G3730422
product price: $1,007.99
/ea
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 6.3 to 11A
- Coil Volts 120V AC
- Amps AC 6.3 to 11
- Enclosure NEMA Rating 4X
- Operator Selector Switch
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.8in ID, Black, 9in, PK25 (ITCSN-0800-9"-BLACK-25 PCS)
- TRIPP LITE PDU, Metered, 1.4kW, 120V, 13 5-15R, 1U (PDUMH15-RA)
- HUBBELL 50A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL3775)
- RACO Electrical Box Cover, 1 Gangs, Round, Brass, Single Receptical (6284)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- Hoffman Motor Controls