Hoffman
IEC Combo Str, 8 to 12 A, 120V Coil, 4X Enc
Mfr # EA-CE0812SSP
Zoro # G3680722
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 8 to 12A
- Coil Volts 120V AC
- Amps AC 8 to 12
- Enclosure NEMA Rating 4X
- Operator Push Button
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS-VTN 1-1/2 Blk 48)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10 h, power on delay, 24V DC or 24...240V AC DC (RE17RMEMU)
- ABB INSTALLATION PRODUCTS One Hole Lug Compression Connector, 6 AWG (60109)
- NVENT HOFFMAN Caster Kit, 3.00 Dia x3.72 h, Rubber (AC4M6SV)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- Hoffman Starters