Hoffman

IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc


product price: $838.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overload Relay Amp Setting 9 to 13A
  • Coil Volts 120V AC
  • Amps AC 9 to 13
  • Enclosure NEMA Rating 4X
  • Operator Selector Switch
See all product information

Product Information

Dimensions

Width 11.31 in
Height 13.31 in
Overall Height 13.31 in
Overall Width 11.31 in

Details

Item IEC Combination Starter
Overload Relay Amp Setting 9 to 13A
Coil Volts 120V AC
Amps AC 9 to 13
Enclosure NEMA Rating 4X
Operator Selector Switch
Short Circuit Protection Circuit Breaker
Trip Class 10
Pilot Light Yes
Control Transformer Yes
Auxiliary Contact Form 1NO/1NC
Operator Function Hand/Off/Auto
Control Transformer Voltage 208V AC, 240V AC, 480V AC Primary, 120V AC Secondary
Standards CSA, UL Listed
Hz 50/60
HP @ 3 Phase - 480V 7 1/2 hp
HP @ 3 Phase - 240V 3 hp
Number of Poles 3
Includes Control Transformer Yes
Includes Auxiliary Contacts Yes
Horsepower @ Three Phase - 480V AC 7 1/2 hp
Phase Three
Starter Style IEC
Number of Auxillary Contacts 2
Overload Protection Type Thermal
Frequency 50/60 Hz
Horsepower @ Three Phase - 240V AC 3 hp
Terminal Connection Type Screw Terminals
Horsepower @ Single Phase - 240V AC 2 hp
Minimum Overload Relay Current Setting 9 A
Horsepower @ Three Phase - 208V AC 5 hp
Current AC 12 A
Number of Terminals 6
Maximum Overload Relay Current Setting 13 A
Includes Pilot Light Yes
Maximum Voltage Rating 600V AC
NEMA Enclosure Rating 4X
Horsepower @ Three Phase - 600V AC 15 hp
Reversing Capability Non-Reversing
Auxiliary Contact Module Capacity 2
Horsepower @ Single Phase - 120V AC 3/4 hp
Coil Voltage 120V AC

Description

IEC Combination Starter, Coil Voltage 120V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 15 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.