Shop All Electrical Box Hardware
Hoffman
Interior Panel, Panel Accessory, 16 Gangs, Steel
Mfr # MP1614S
Zoro # G1845067
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Panel
- Number of Gangs 16
- Material Steel
- Length 14-3/4 in
- Width 12.88 in
Product Information
- Brand Hoffman
- MFR # MP1614S
- Zoro # G1845067
- UPC # 635394007047
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 14-3/4 in |
Width | 12.88 in |
Height | 0.06 in |
Details
Description
Interior Panel, Material Steel, Finish Painted, For Use With Mfr. No. VJ1614HWPL2, VJ1614W, CVJ1614HWPL2, CVJ1614NHWLL2, CVJ1614NHW, CVJ1614NHWLL2, CVJ1614NHWPL2, CVJ1614W, CVJ1614HWPL2, VJ1614HWLL2, VJ1614NHW, VJ1614NHWLL2, CVJ1614NHWPL2, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application -, Height 0.06 in, Length 14.75 in, Width 12.88 in, Gasket -, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB750N008F4)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 100 A, NEMA 1 (DTU323)
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gangs, Steel (A10P10)
- NVENT CADDY Mounting Bracket, Bracket Accessory, 2 Gangs, Steel (C6)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gangs, Steel (A20P20)
- WIREMOLD Poke-Thru Device (RC4CTCBK)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gangs, Steel (A20P16)
- STEEL CITY Floor Box Trim Ring, Ring Accessory, 1 Gangs, Aluminum (68PFLAL)
- NVENT HOFFMAN Data Pocket, Pocket Accessory, Thermoplastic (ADP2)
- Hoffman Electrical Box Hardware