Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 12 Gangs, Steel

  • Mfr # A42P36G

  • Zoro # G8759956


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Steel
Color
Natural
For Use With
NEMA 12, 4, 4X, Wall-Mount Enclosures
Gauge
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A42P36G
Zoro #
G8759956
UPC #
783510150839
Country of Origin
United States

Dimensions

Width
33 in
Height
39.00"
Length
40.70 in
Material Thickness
12 ga
Overall Width
33 in
Overall Height
39 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
Natural
For Use With
NEMA 12, 4, 4X, Wall-Mount Enclosures
Gauge
12
Sub-Category
Panel and Panel Accessories
Finish
Galvanized
Application
For Mounting Components
Includes
Mounting Hardware
Hole Quantity
8
Panel Style
Back Panel

Description

Interior Panel, Steel Material, Galvanized Finish, For Use With NEMA 12, 4, 4X, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 39.00 In., Width 33.00 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.