Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Section Wireway, 12 Rating, Steel, Powder Coated

  • Mfr # F22L12

  • Zoro # G8755984


product price: $147.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Powder Coated
Length
12 in
Height
2 1/2 in
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22L12
Zoro #
G8755984
UPC #
783510180201
Country of Origin
Mexico

Dimensions

Length
12 in
Height
2 1/2 in
Width
2 1/2 in
Length (Straight Wireway)
12 in
Depth
12 in / 305 mm
Thickness (T) (millimetre)
1.9
Thickness (T) (gauge)
14
Height (H) (millimetre)
64
Depth (D) (inch)
12
Width (W) (millimetre)
64
Depth (D) (millimetre)
305
Width (W) (inch)
2.5
Height (H) (inch)
2.5
Thickness
14 ga / 1.9 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Powder Coated
NEMA Rating
12
Cover Type
Quick-Release
Material
Steel
Standards
CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870
Cover Locking Style
Quick Release Latch
With Knockouts
No
Color
Gray
Gauge
14 ga
Type Number
Type 12
Sealing Plate Type
Flat
Type
Straight Section
Sealing Plate Quantity
1
Color Code
ANSI 61
Protection Rating
NEMA Type 12
Wireway
Lay-In NEMA Type 12 Wireway
IP Rating
IP54

Description

Straight Section Wireway, With Knockouts No, Cover Type Quick-Release, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 12 in, Width 2 1/2 in, Height 2 1/2 in, Color Gray, Cover Locking Style Quick Release Latch, Gauge 14 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.