Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Section Wireway, 1 Rating, Steel, Powder Coated

  • Mfr # F22G120

  • Zoro # G2005418


product price: $215.34
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

With/Without Knockouts
No
Finish
Powder Coated
Length
10 ft
Height
2 1/2 in
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22G120
Zoro #
G2005418
UPC #
783510520601
Country of Origin
Mexico

Dimensions

Length
10 ft
Height
2 1/2 in
Width
2 1/2 in
Length (Straight Wireway)
10 ft
Depth
120 in / 3048 mm
Thickness (T) (millimetre)
1.52
Depth (D) (inch)
120
Depth (D) (millimetre)
3048
Height (H) (millimetre)
64
Width (W) (inch)
2.5
Width (W) (millimetre)
64
Thickness (T) (gauge)
16
Height (H) (inch)
2.5
Thickness
16 ga / 1.52 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Powder Coated
NEMA Rating
1
Cover Type
Hinged
Material
Steel
Standards
CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Color
Gray
Gauge
16 ga
With Knockouts
No
Cover Locking Style
Screw
Protection Rating
NEMA Type 1
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Color Code
ANSI 61
IP Rating
IP30
Style
Liftoff Cover no Knockouts
Type Number
Type 1
Type
Straight Section

Description

Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 10 ft, Width 2 1/2 in, Height 2 1/2 in, Color Gray, Cover Locking Style Screw, Gauge 16 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.