Straight Section Wireway, 1 Rating, Steel, Powder Coated
- Mfr # F1010G36
- Zoro # G8757095
product price:Â
$
328.83
/ea
Free Shipping & Returns
Key Features
With/Without Knockouts
No
Finish
Powder Coated
Length
36 in
Height
10 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1010G36
- Zoro #
- G8757095
- UPC #
- 783510435905
- Country of Origin
- Mexico
Dimensions
- Length
- 36 in
- Height
- 10 in
- Width
- 10 in
- Length (Straight Wireway)
- 36 in
- Depth
- 36 in / 914 mm
- Width (W) (inch)
- 10
- Width (W) (millimetre)
- 254
- Thickness (T) (gauge)
- 14
- Thickness (T) (millimetre)
- 1.9
- Height (H) (millimetre)
- 254
- Height (H) (inch)
- 10
- Depth (D) (millimetre)
- 914
- Depth (D) (inch)
- 36
- Thickness
- 14 ga / 1.9 mm
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 36 in, Width 10 in, Height 10 in, Color Gray, Cover Locking Style Latch, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.