Wiring Trough NEMA Type 3R, 12.00x12.00x36.00, Gray, Steel
- Mfr # A121236RT
- Zoro # G623561503
product price:Â
$
803.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Material
Mild Steel
Finish
Gray/Galvanized; Powder Coated
Color
Gray/Galvanized; Powder Coated
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A121236RT
- Zoro #
- G623561503
- UPC #
- 783510430597
- Country of Origin
- Unknown
Dimensions
- Width
- 12 in
- Length
- 36 in
- Depth
- 12 in
Details
- Item
- Commercial Wireway
- Material
- Mild Steel
- Finish
- Gray/Galvanized; Powder Coated
- Color
- Gray/Galvanized; Powder Coated
Description
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.