LED Light Connector, LED Light Connector
Mfr # CELCN1
Zoro # G515271596
product price: $35.49
/eaKey Features
Material
Plastic
Color
Black
Overall Length
0.54 in
Finish
Matte
Features
Male and Female Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CELCN1
Zoro #
G515271596
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
0.54 in
Overall Width
0.7 in
Overall Height
2.09 in
Details
Item
LED Light Connector
Material
Plastic
Color
Black
Finish
Matte
Features
Male and Female Connectors
Application
LED Light Connector
Accessory Type
LED Light Connector
NEMA Enclosure Rating
No Enclosure
Description
LED Light Connector, Material Plastic, Finish Matte, Application LED Light Connector, Features Male and Female Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.