Captive Screws Electrical Enclosures, 10 in H, 6 in D, 10 in W, 1, Steel
Mfr # ASE10X10X6NK
Zoro # G7602795
product price:Â $55.10
/eaKey Features
Nominal Width
10 in
Nominal Height
10 in
Nominal Depth
6 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASE10X10X6NK
Zoro #
G7602795
UPC #
783510284183
Country of Origin
Mexico
Dimensions
Nominal Width
10 in
Nominal Height
10 in
Nominal Depth
6 in
Body Material Thickness
16 ga
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
cUL Listed per CSA C22.2 No 40, File No E27525, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed
Metal Gauge
12/14/16 ga
Features
Mounting Holes
Series
A90P1
Enclosure Cover Features
Screw Latch
IP Rating
IP30
Cover Screw Quantity
4
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Indoor
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 10 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Gray, Depth 6 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 10 in, IP Rating IP30, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90P1, Standards cUL Listed per CSA C22.2 No 40, File No E27525, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.