CAD Drawings

Download CAD Files

Flush Slotted Latch Electrical Enclosures, 14 in H, 4 in D, 12 in W, 1, Steel

  • Mfr # A14N124

  • Zoro # G8749991

CAD Available

product price: $164.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
4 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14N124
Zoro #
G8749991
UPC #
783510366551
Country of Origin
Mexico

Dimensions

Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
4 in
Body Material Thickness
16 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Flush Slotted Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
A1SM
Gasket
Neoprene
Features
Mounting Holes
IP Rating
IP30
Interior Panel
32FT08
Metal Gauge
16 ga
Standards
CSA, File 42184: Type 1, cUL Listed per CSA C22.2 No 40, File No E27567, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed
Includes
Screws
Weight
10
Environment - MERCH
Indoor
Compatible Panel Model Number
A14N12P
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Gray, Depth 4 in, Enclosure Cover Features Slotted Flush Screw, Features Mounting Holes, Height 14 in, Includes Screws, Interior Panel 32FT08, IP Rating IP30, Metal Gauge 16 ga, Wall Mounting, Series A1SM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.