Captive Screws Electrical Enclosures, 18 in H, 8 in D, 18 in W, 1, Steel

  • Mfr # ASG18X18X8NK

  • Zoro # G7468781


product price:  $157.14
/ea
Free Shipping & Returns

Key Features

Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
8 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASG18X18X8NK
Zoro #
G7468781
UPC #
783510284589
Country of Origin
Mexico

Dimensions

Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
8 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Galvanized
Mounting
Wall
Cover Style
Solid
Enclosure Cover Type
Screw On
Features
Mounting Holes
Solid / Clear Cover
Solid
IP Rating
IP30
Enclosure Cover Features
Screw Latch
Enclosure NEMA Rating
1
Material of Enclosure
Carbon Steel
Standards
cUL Listed per CSA C22.2 No 40, File No E27525, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed
Metal Gauge
12/14/16 ga
Series
A90P1
Weight
21.4
Cover Screw Quantity
4
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Indoor

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 18 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 8 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 18 in, IP Rating IP30, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90P1, Standards cUL Listed per CSA C22.2 No 40, File No E27525, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed, Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products