2.953 inch H, 2.205 inch D, 4.331 inch W, Glass fibre-reinforced polyester
Mfr # 1305820000
Zoro # G714791192
product price:Â $94.89
/eaKey Features
Nominal Width
4.331 inch
Nominal Height
2.953 inch
Nominal Depth
2.205 inch
Enclosure Material
Glass fibre-reinforced polyester
Metallic / Non-Metallic
Non-Metallic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1305820000
Zoro #
G714791192
UPC #
-
Country of Origin
Hungary
Dimensions
Nominal Width
4.331 inch
Nominal Height
2.953 inch
Nominal Depth
2.205 inch
Details
Enclosure Material
Glass fibre-reinforced polyester
Metallic / Non-Metallic
Non-Metallic
Color
Silver grey
Description
Klippon POK polyester empty enclosure, Empty enclosure, Height: 75 mm, Width: 110 mm, Depth: 56 mm, Material: Glass fibre-reinforced polyester, untreated, polished, Silver grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.