CAD Drawings

Download CAD Files

Screw Down Clamps Electrical Enclosures, 12 in H, 5 in D, 10 in W, 12, 13, Steel

  • Mfr # A1210CH

  • Zoro # G7520791

CAD Available

product price: $174.60
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
5 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1210CH
Zoro #
G7520791
UPC #
783510282790
Country of Origin
Mexico

Dimensions

Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
5 in
Body Material Thickness
14 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Screw Down Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
Weld Nuts for Mounting Panel and Terminals
Series
A51CH
Metal Gauge
14/16 ga
Interior Panel
32FR63
IP Rating
IP65
Standards
CSA, File No 42184: Type 12, cUL Listed per CSA 22.2 No 94, cUL Listed per CSA 222 No 94, File No E27567, File No E61997, IEC 60529, NEMA/EEMAC Type 12 and 13, UL 50, 50E Listed, UL 508A Listed
Gasket
Neoprene
Enclosure Cover Features
Clamps
Weight
11.2
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A12P10, A12P10G
Gasket Material
Neoprene
Environment - MERCH
Dust Tight

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Powder Coated, Color Gray, Depth 5 in, Enclosure Cover Features Clamps, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 12 in, Interior Panel 32FR63, IP Rating IP65, Metal Gauge 14/16 ga, Wall Mounting, Series A51CH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.