Quick Release Latch Electrical Enclosures, 14 in H, 6 in D, 12 in W, 12, 13, Steel

  • Mfr # A1412CHQR

  • Zoro # G8751276


product price: $255.11
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1412CHQR
Zoro #
G8751276
UPC #
783510339333
Country of Origin
Mexico

Dimensions

Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
6 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Quick Release Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
Weld Nuts for Mounting Panel and Terminals
Standards
cUL Listed Per CSA C22.2 No 94, File No E27567, File No E61997, IEC 60529, UL 50, 50E Listed, UL 508A Listed
Series
A51
IP Rating
IP65
Enclosure Cover Features
Quick Release Latch
Interior Panel
32FR80
Gasket
Neoprene
Metal Gauge
14/16 ga
Weight
15.6
Environment - MERCH
Dust Tight
Gasket Material
Neoprene
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A14P12, A14P12G

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish Powder Coated, Color Gray, Depth 6 in, Enclosure Cover Features Quick Release Latch, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 14 in, Interior Panel 32FR80, IP Rating IP65, Metal Gauge 14/16 ga, Wall Mounting, Series A51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.