Screw Down Clamps with Padlocking Hasp Electrical Enclosures, 20 in H, 6 in D, 16 in W, 12, 13

  • Mfr # A201606LP

  • Zoro # G7495923


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A201606LP
Zoro #
G7495923
UPC #
783510282127
Country of Origin
United States

Dimensions

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
6 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Screw Down Clamps with Padlocking Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
A12
IP Rating
IP65
Features
Mounting Holes
Gasket
Neoprene
Metal Gauge
14/16 ga
Interior Panel
32FT31
Enclosure Cover Features
Clamps
Standards
CSA, File No 42186: Type 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 12 and 13, UL 508A Listed
Weight
25.9
Data Pocket
Small
Clamp Quantity
2
Compatible Panel Model Number
A20P16, A20P16G
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Gasket Material
Neoprene

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Powder Coated, Color Gray, Depth 6 in, Enclosure Cover Features Clamps, Features Mounting Holes, Neoprene Gasket, Height 20 in, Interior Panel 32FT31, IP Rating IP65, Metal Gauge 14/16 ga, Wall Mounting, Series A12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.