3 Point Latch with keyed Handle Electrical Enclosures, 30 in H, 10 in D, 42 in W, 12, 13, Steel
Mfr # A304210WFLP
Zoro # G8749395
product price:Â $1,642.21
/ea
Free Shipping & Returns
Key Features
Nominal Width
42 in
Nominal Height
30 in
Nominal Depth
10 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A304210WFLP
Zoro #
G8749395
UPC #
783510271404
Country of Origin
United States
Dimensions
Nominal Width
42 in
Nominal Height
30 in
Nominal Depth
10 in
Body Material Thickness
16 ga
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 42 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish Powder Coated, Color Gray, Depth 10 in, Enclosure Cover Features Latch with 3 Internal Locking Points, Features Mounting Holes, Neoprene Gasket, Height 30 in, Interior Panel 32FT64, IP Rating IP55, Metal Gauge 14/16 ga, Wall Mounting, Series A12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.