Screw Down Clamps with Padlocking Hasp Electrical Enclosures, 48 in H, 16 in D, 36 in W, 12, 13

  • Mfr # A483616LP

  • Zoro # G8749587


product price:  $1,740.18
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
16 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A483616LP
Zoro #
G8749587
UPC #
783510286101
Country of Origin
Mexico

Dimensions

Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
16 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Screw Down Clamps with Padlocking Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Interior Panel
32FT70
Enclosure Cover Features
Clamps
IP Rating
IP65
Series
A12
Standards
CSA, File No 42186: Type 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 12 and 13, UL 508A Listed
Metal Gauge
14/16 ga
Features
Mounting Holes
Gasket
Neoprene
Weight
147
Clamp Quantity
3
Data Pocket
Large
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A48P36, A48P36G
Gasket Material
Seamless Foam-In-Place
Environment - MERCH
Dust Tight

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Powder Coated, Color Gray, Depth 16 in, Enclosure Cover Features Clamps, Features Mounting Holes, Neoprene Gasket, Height 48 in, Interior Panel 32FT70, IP Rating IP65, Metal Gauge 14/16 ga, Wall Mounting, Series A12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.