3 Point Latch with Padlock Handle Electrical Enclosures, 90 in H, 24 in D, 36 in W, 12, Steel

  • Mfr # WA903624FS
  • Zoro # G2241045
product price: 
$
3,058.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
36 in
Nominal Height
90 in
Nominal Depth
24 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WA903624FS
Zoro #
G2241045
UPC #
786725417353
Country of Origin
United States
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
Keyed Handle, Padlock Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
ANSI 61 Powder Coated
Mounting
Freestanding
Cover Style
Solid
Interior Panel
1ZHV4
Enclosure Cover Features
3 pt Keylocking-Padlocking Combo Handle
Series
WA-FS
Standards
CSA Certified, cULus, UL Listed
Gasket
Seamless Polyurethane Poured in Place
Metal Gauge
10 ga
Includes
Keys for Handle
Weight
595 lb.
Capacity
77760 cu.in
Application
Designed to protect electronic controls, components and instruments in typical industrial environments from dust, dirt, oil and dripping water. These enclosures are used in machine tool applications for housing motor startes, drives, contactors, PLC's as well as a wide variety of other electrical and electronic equipment. The addition of 19-inch rack mounting accessories make these enclosures ideal for providing rugged protection for sensitive rack mounted components in harsh industrial environments. The enclosures are found extensively in automotive, pulp and paper, wood products, textile and similar industries.
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Polyurethane Poured in Place
Compatible Panel Model Number
WA90P36F1, WA90P36F1G, WA90P36F2, WA90P36F2G
Product Type
Enclosure
Wire Color
Gray

Dimensions

Nominal Width
36 in
Nominal Height
90 in
Nominal Depth
24 in
Usable Opening Depth
23.88 in
Body Material Thickness
10 ga
Overall Depth
24 in
Overall Height
90 in
Overall Width
36.12 in

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Padlock Hasp, Finish ANSI 61 Powder Coated, Color Gray, Depth 24 in, Enclosure Cover Features 3 pt Keylocking-Padlocking Combo Handle, Seamless Polyurethane Poured in Place Gasket, Height 90 in, Includes Keys for Handle, Interior Panel 1ZHV4, Metal Gauge 10 ga, Free Standing Mounting, Series WA-FS, Standards CSA Certified, cULus, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.