3 Point Latch with keyed Handle Electrical Enclosures, 48 in H, 12 in D, 48 in W, 12, 13, Steel

  • Mfr # A484812WFLP

  • Zoro # G2221768


product price:  $2,694.03
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Nominal Width
48 in
Nominal Height
48 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A484812WFLP
Zoro #
G2221768
UPC #
783510276508
Country of Origin
United States

Dimensions

Nominal Width
48 in
Nominal Height
48 in
Nominal Depth
12 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
3 Point Latch with keyed Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
Mounting Holes
Metal Gauge
14/16 ga
Interior Panel
32FT72
Standards
cUL Listed Per CSA C22.2 No 94, File No E61997, NEMA/EEMAC CSA, File No 42186, IEC 60529, UL 508A Listed
Series
A12
Gasket
Neoprene
Enclosure Cover Features
Latch with 3 Internal Locking Points
IP Rating
IP55
Weight
176
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Gasket Material
Neoprene
Compatible Panel Model Number
A48P48, A48P48G

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 48 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish Powder Coated, Color Gray, Depth 12 in, Enclosure Cover Features Latch with 3 Internal Locking Points, Features Mounting Holes, Neoprene Gasket, Height 48 in, Interior Panel 32FT72, IP Rating IP55, Metal Gauge 14/16 ga, Wall Mounting, Series A12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products