1/4 Turn Latch Electrical Enclosures, 30 in H, 8 in D, 24 in W, 12, 3R, 4, 4X, 304 Stainless Steel

  • Mfr # CSD30248SSST
  • Zoro # G8755363
product price: 
$
2,848.89
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSD30248SSST
Zoro #
G8755363
UPC #
783510260149
Country of Origin
United States
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Brushed
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Series
CWS2
Metal Gauge
14/16 ga
Interior Panel
32FK26
Includes
Grounding Hardware, Sealing Washer
Gasket
Polyurethane
Standards
cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, UL 508A Listed
Enclosure Cover Features
1/4 Turn Latch with Screw Driver Slot
Features
4X Watertight, corrosion-resistant
Weight
52
Latch Quantity
2
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Foam-In-Place
Compatible Panel Model Number
CP3024, CP3024G
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Sloped Top Enclosure
Wire Color
Silver

Dimensions

Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
8 in
Body Material Thickness
16 ga
Overall Height
30 in
Panel Height
28.2 in
Panel Width
22.2 in
Overall Width
24 in
Overall Depth
8 in

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Brushed, Color Silver, Depth 8 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Polyurethane Gasket, Height 30 in, Includes Grounding Hardware, Sealing Washer, Interior Panel 32FK26, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series CWS2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.